Abbotsford
SIE3VA64405KL312AA0

SIEMENS 3VA64405KL312AA0 3VA64,3P,400A,18kA@600V,ETU820,LI,100%

Price $13,785.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA64405KL312AA0

Description

3VA6 Molded Case Circuit Breaker, FS 600A, 3 Poles, 400A, 18kA @ 600V, ETU820, LI, 100% Rated

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 600A Trip Type ETU820 LI LCD
Standards UL UPC 804766317262

Packages

1 - UNIT - 1