Abbotsford
SIE3VA64600HL310AA0

SIEMENS 600A 3-Pole 100kA 3VA64 Series Molded Case Circuit Breaker

Price $31,601.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA64600HL310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 600A, 3 Poles, 600A, 100kA@600V, ETU320, LI. 3VA molded case circuit breakers are ideal for machine and switchgear manufacturers who export worldwide: The system complies both with the CSA/UL standard and the IEC standard. This enables you to take advantage of all functionalities or systems that are used in North America as well as in Europe. In addition, you are compliant with the relevant standards. More than 500 accessory components make the modular, highly variable molded case circuit breaker system the perfect solution for all applica - tions – worldwide.

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating 100 kA 600 V Amperage Rating 600 A
Voltage Rating 600 V Degree of Protection 40
Standards CSA; UL Application Electrical Distribution
UPC 804766978135

Packages

1 - UNIT - 1