Description
3VA6 Molded Case Circuit Breaker, FS 1000A, 3 Poles, 1000A, 22kA @ 600V, ETU320, LI
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA6 | Number of Poles | 3 |
| Interrupt Rating | 85000 kA | Amperage Rating | 1000 A |
| Voltage Rating | 600 V | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766980480 |
Packages
| 1 - UNIT - 1 |