Abbotsford
SIE3VA66107HL360AA0

SIEMENS 3VA66107HL360AA0 BRKR 3VA66 3P 1000A 100KA ETU3-LI LUG

Price $36,691.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA66107HL360AA0

Description

circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA @ 480 V 3-pole, line protection ETU320, LI, In=1000 A overload protection Ir=400 A ...1000 A short-circuit protection Ii=1.5...12 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 195125192348

Packages

1 - UNIT - 1