Abbotsford
SIE3VA67127HL310AA0

SIEMENS 1200A 100kA 480V 3-Pole 3VA6 Series Molded Case Circuit Breaker

Price $49,416.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA6712-7HL31-0AA0

Description

Circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA @ 480 V 3-pole, line protection ETU320, LI, In=1200A overload protection Ir=500A - 1200A short circuit protection Ii=1,5-10 x In w/o connection.

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Item Name Molded Case Circuit Breaker Type Low Voltage
Number of Poles 3 Interrupt Rating 100 kA
Amperage Rating 1200 A Voltage Rating 480 V
Frame 3VA67 Power Loss 243 W
Temperature Rating -25 to 70 °C Dimensions 8.99 in W x 16 in D x 8.14 in H
Degree of Protection IP40 Standards CCC Certified, CE Certified, UKCA, UL Listed, DVE, EAC, RCM, ABS
UPC 195125332683

Packages

1 - UNIT - 1