Description
Molded case adjustable instantaneous thermal magnetic trip 3-pole CJD6 type circuit breaker.
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Type | Type CJD6, Current Limiting | Number of Poles | 3 |
| Interrupt Rating | 100 kAIC | Voltage Rating | 600/500 VAC/VDC |
| Trip Range | 1250-2500 | Frequency Rating | 50/60 Hz |
| Actuator | Varying | Auxiliary Contacts | N/A |
| Frame | JD | Trip Type | Thermal Magnetic |
| Standards | HACR | Application | Standard 40C Breaker |
| UPC | 783643213593 |
Packages
| 1 - UNIT - 1 |