Abbotsford
SIEB125H

SIEMENS B125H Circuit Breaker BLH 25 A, 1 P, Bolt-On

Price $91.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B125H

Description

BREAKER 25A 1P 120V 22K BLH

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Circuit Breaker Type BLH
Number of Poles 1 Interrupt Rating 22 kA
Amperage Rating 25 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame BLH Trip Type Thermal Magnetic
Standards UL 489A Listed Application Electrical Distribution
UPC 783643303959

Packages

1 - UNIT - 1