Abbotsford
SIEB245H

SIEMENS B245H Circuit Breaker BLH 45 A, 2 P, Bolt-On

Price $231.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B245H

Description

BLH-Series Molded case circuit breaker. Bolt-on, panelboard Mounting with insta-wire.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type BLH
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 45 A Voltage Rating 120/240 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 2 in W x 4 in H Standards UL 489
Application Electrical Distribution UPC 783643000926

Packages

1 - UNIT - 1