Description
Type BL Molded Case Circuit Breaker, Thermal-Magnetic, 2 Poles, 120/240V, 50A, 10kA
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Circuit Breaker | Type | BQD |
| Number of Poles | 2 | Interrupt Rating | 14 kA |
| Amperage Rating | 50 A | Voltage Rating | 277/480 V |
| Terminal Connection | Bolt-On, Stud | Mounting Type | Panelboard Bus |
| Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
| Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
| Frame | 100 A | Trip Type | Thermal Magnetic |
| Temperature Rating | 40 °C | Dimensions | 4 in L x 3 in W x 2 in H |
| Standards | UL 489, CSA C22.2 | Application | Electrical Distribution |
| UPC | 783643263598 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |