Description
Type BLH Molded Case Circuit Breaker, Thermal-Magnetic, 2 Poles, 120/240V, 90A, 22kA
Specifications
| Brand Name | Siemens Canada | Type | Stamped |
| Number of Poles | 2 | Voltage Rating | 120/240 V |
| Application | Electrical Distribution | UPC | 783643263963 |
Packages
| 1 - UNIT - 1 |