Description
Molded case circuit breaker, panelboard mounting with INSTA-WIRE. 2-Pole Bolt-On (Common-Trip 120/240V AC).
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Molded Case Circuit Breaker | Type | HBL |
| Number of Poles | 2 | Interrupt Rating | 65 kA |
| Amperage Rating | 20 A | Voltage Rating | 120/240 V |
| Mounting Type | Bolt-On | Trip Range | Thermal Magnetic |
| Frequency Rating | 50/60 Hz | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Dimensions | 2 in W x 3-3/4 in H |
| Standards | UL Listed, CSA Certified, NOM Certified | Application | Electrical Distribution |
| UPC | 783643264144 |
Packages
| 1 - UNIT - 1 |