Description
BREAKER 40A 3P 240V 65K HBL
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Molded Case Circuit Breaker | Type | HBL |
| Number of Poles | 3 | Interrupt Rating | 65 kA |
| Amperage Rating | 40 A | Voltage Rating | 240 V |
| Trip Range | Thermal Magnetic | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Dimensions | 3 in W x 3 in D x 3.75 in H |
| Standards | UL Listed, CSA Certified, NOM Certified | Application | Electrical Distribution |
| UPC | 783643264236 |
Packages
| 1 - UNIT - 1 |