Abbotsford
SIEB380HH

SIEMENS US2:B380HH HBL MCCB,Thermal Mag,3P,240V,80A,65kA

Price $1,338.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:B380HH

Description

Type HBL Molded Case Circuit Breaker, Thermal-Magnetic, 3 Poles, 240V, 80A, 65kA

Specifications

Brand Name Siemens Canada Number of Poles 3
Voltage Rating 240 V Application Electrical Distribution
UPC 783643264274

Packages

1 - UNIT - 1