Abbotsford

SIEMENS US2:B335 BL MCCB,Thermal Mag,3P,240V,35A,10kA

Price $209.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:B335

Description

Type BL Molded Case Circuit Breaker, Thermal-Magnetic, 3 Poles, 240V, 35A, 10kA

Specifications

Brand Name Siemens Type BL
Number of Poles 3 Voltage Rating 240 V
Application Electrical Distribution UPC 783643263727

Packages

1 - UNIT - 1