Description
Type BQ Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 20A, 10kA, Lug-In/Lug-Out, Supplied with Load Side Lugs
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Molded Case Circuit Breaker | Type | BQ |
| Number of Poles | 3 | Interrupt Rating | 10 kA |
| Amperage Rating | 20 A | Voltage Rating | 277/480 V |
| Terminal Connection | Bolt-On, Stud | Mounting Type | Panelboard Bus |
| Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
| Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
| Frame | N/A | Trip Type | Thermal Magnetic |
| Temperature Rating | 40 °C | Dimensions | 12.9 in L x 4.6 in W x 3.8 in H |
| Standards | UL 489 | Application | Electrical Distribution |
| UPC | 783643102323 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |