Description
Type BQ Molded Case Circuit Breaker, Thermal-Magnetic, 2 Poles, 120/240V, 60A, 10kA, Lug-In/Lug-Out, Supplied with Load Side Lugs
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Molded Case Circuit Breaker | Type | BQD |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 60 A | Voltage Rating | 120/240 V |
| Terminal Connection | Low Tab | Mounting Type | Panelboard Bus |
| Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
| Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
| Frame | 100 A | Trip Type | Thermal Magnetic |
| Temperature Rating | 40 °C | Dimensions | 4 in L x 3 in W x 2 in H |
| Standards | UL 489 | Application | Electrical Distribution |
| UPC | 783643102453 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |