Description
Molded case circuit breaker. Type-BQ bolt-on and blue line. Connector has steel construction. Enclosure will not accept circuit breakers with shunt trips or auxiliary switches installed.
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Circuit Breaker | Type | Plug-in |
| Number of Poles | 2 | Interrupt Rating | 22 AIC |
| Amperage Rating | 70 A | Voltage Rating | 120/240 V |
| Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
| Actuator | N/A | Auxiliary Contacts | (1) Auxiliary |
| Frame | BQ | Trip Type | Thermal Magnetic |
| Dimensions | 3 in L x 2 in W x 4 in H | Standards | UL 489A Listed |
| Application | For Electrical Distribution | UPC | 783643161641 |
Packages
| 1 - UNIT - 1 |