Description
BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Type | BQD | Number of Poles | 3 |
| Interrupt Rating | 14KA | Amperage Rating | 50 A |
| Voltage Rating | 277/480 V | Frequency Rating | 50/60 Hz |
| Frame | 100A | Trip Type | Fixed Thermal, Adjustable Magnetic |
| Standards | UL489CSA-C22.2 | Application | CONSTRUCTION |
| UPC | 783643277410 |
Packages
| 1 - UNIT - 1 |