Abbotsford
SIEBQD6335

SIEMENS US2:BQD6335 BQD6 MCCB,TM,3P,600Y/347V,35A,10kA

Price $684.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:BQD6335

Description

Type BQD6 Molded Case Circuit Breaker, Thermal-Magnetic, 3 Poles, 600Y/347V, 35A, 10kA

Specifications

Brand Name Siemens Canada Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 40 A
Voltage Rating 347/600 V Frequency Rating 50/60 Hz
Trip Type Fixed Thermal, Adjustable Magnetic Application Electrical Distribution
UPC 783643304574

Packages

1 - UNIT - 1