Abbotsford
SIEED42B125

SIEMENS ED42B125 Breaker circuit 2-pole molded case ED4 18kA 125A 480V blue

Price $2,383.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED42B125

Description

Molded case circuit breaker. ED 125A frame sentron series.

Specifications

Brand Name Siemens Sub Brand Sentron
Type ED4 Number of Poles 2
Interrupt Rating 18 kAIC Voltage Rating 480/250 VAC/VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED Trip Type Thermal Magnetic
Standards HACR Application Standard 40C Breaker
UPC 783643209350

Packages

1 - UNIT - 1