Abbotsford
SIEHFD63B225

SIEMENS HFD63B225 Circuit breaker 3-pole 100kA 225A 600VAC 30kA 500VDC

Price $5,340.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFD63B225

Description

Breaker Fd 3p 225a 600v 25ka Lugs

Specifications

Brand Name Siemens Sub Brand Sentron
Type HFD6 Number of Poles 3
Interrupt Rating 25 kAIC Voltage Rating 600/500 VAC/VDC
Trip Range 1100-2500 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame FD Trip Type Thermal Magnetic
Standards HACR Application Standard 40C Breaker
UPC 783643211858

Packages

1 - UNIT - 1