Abbotsford
SIEHHJD63B300

SIEMENS HHJD63B300 Breaker circuit 3-pole molded case HHJD6 50kA 300A 600V black

Price $13,337.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HHJD63B300

Description

Molded case circuit breaker. JD 400A frame sentron series.

Specifications

Brand Name Siemens Sub Brand Sentron
Type HHJD6 Number of Poles 3
Interrupt Rating 50 kAIC Voltage Rating 600 V
Trip Range 1250-2500 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD Trip Type Thermal Magnetic
Standards UL/HACR Application For Motor Starting Without Overload Protection
UPC 783643008113

Packages

1 - UNIT - 1