Abbotsford
SIEHHLD63B600

SIEMENS HHLD63B600 Breaker 3-pole 50kA 600A 600V

Price $11,703.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HHLD63B600

Description

ADJUSTABLE TRIP, MOLDED CASE, THERMAL MAGNETIC; LD FRAME; 600 VAC AT 50/60 HZ; 600 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 200 KILOAMPERE AT 240 VAC, 100 KILOAMPERE AT 480 VAC, 50 KILOAMPERE AT 600 VAC (UL); 200 KILOAMPERE AT 220/240 VAC, 100 KILOAMPERE AT 380/415 VAC, 65 KILOAMPERE AT 500 VAC (IEC); TERMINAL LINE LUG, LOAD LUG; SIZE 7.5 INCH W X 5.44 INCH D X 11 INCH H; SENTRON[R] BRAND; HHLD MODEL; TRIP RANGE 3000 TO 6000 KILOAMPERE; ICS RATING 100 KILOAMPERE AT 220/240 VAC, 50 KILOAMPERE AT 380/415 VAC, 33 KILOAMPERE AT 500 VAC (IEC)

Specifications

Brand Name Siemens Sub Brand Sentron
Type HLD6 Number of Poles 3
Interrupt Rating 35 kAIC Voltage Rating 600 V
Trip Range 3000-6000 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame LD Trip Type Thermal Magnetic
Standards HACR Application Standard 40C Breaker
UPC 783643008366

Packages

1 - UNIT - 1