Abbotsford
SIEJD62B200

SIEMENS JD62B200 JD MCCB,25kA@600V,2P,200A,INT,STD,TM

Price $3,979.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:JD62B200

Description

Type JD Molded Case Circuit Breaker, 25kA @ 600V, 2 Poles, 200A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Standard IC Rating

Specifications

Brand Name Siemens Sub Brand Sentron
Type Type CJD6, Current Limiting Number of Poles 2
Interrupt Rating 25 kAIC Voltage Rating 600/250 VAC/VDC
Trip Range 1250-2500 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD Trip Type Thermal Magnetic
Standards HACR Application Standard 40C Breaker
UPC 783643213104

Packages

1 - UNIT - 1