Description
ELECTRONIC, MOLDED CASE; SJD FRAME; 600 VAC AT 50/60 HZ; 200 AMPERE; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 35 KILOAMPERE AT 480 VAC, 25 KILOAMPERE AT 600 VAC (UL); NOT INCLUDED TERMINAL; SIZE 7.5 INCH W X 5.44 INCH D X 11 INCH H; SENTRON[R] BRAND; 100 PERCENT RATED; TRIP TYPE LI
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Type | HLD6 | Number of Poles | 3 |
| Interrupt Rating | 25 kAIC | Voltage Rating | 600/500 VAC/VDC |
| Trip Range | 3000-6000 | Frequency Rating | 50/60 Hz |
| Actuator | Varying | Auxiliary Contacts | N/A |
| Frame | LD | Trip Type | Thermal Magnetic |
| Standards | UL/HACR | Application | Standard 40C Breaker |
| UPC | 783643213890 |
Packages
| 1 - UNIT - 1 |