Description
MD FRAME; 600 VAC AT 50/60 HZ, 500 VDC; 800 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 100 KILOAMPERE AT 240 VAC, 65 KILOAMPERE AT 480 VAC, 50 KILOAMPERE AT 600 VAC/500 VDC (UL); 100 KILOAMPERE AT 220/240 VAC, 65 KILOAMPERE AT 380/415 VAC, 42 KILOAMPERE AT 500 VAC (IEC); NOT INCLUDED TERMINAL; SIZE 9 INCH W X 8.25 INCH D X 16 INCH H; SENTRON[R] BRAND; ICS RATING 50 KILOAMPERE AT 220/240 VAC, 33 KILOAMPERE AT 380/415 VAC, 21 KILOAMPERE AT 500 VAC (IEC)
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Item Name | Molded Case Circuit Breaker | Type | HMD6 |
| Series | MD6 | Number of Poles | 3 |
| Interrupt Rating | 25 kA | Amperage Rating | 800 A |
| Voltage Rating | 600 VAC/250 VDC | Trip Range | 4000 - 8000 A |
| Frequency Rating | 50/60 Hz | Actuator | Varying |
| Auxiliary Contacts | N/A | Frame | MD |
| Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
| Dimensions | 10 in L x 12 in W x 19 in H | Standards | HACR Rated |
| Application | Standard 40C Breaker | UPC | 783643214484 |
Packages
| 1 - UNIT - 1 |