Description
Type JD Molded Case Circuit Breaker, Sensitrip IV Basic Trip Unit, 3 Poles, 25kA @ 600V, 400A, Standard IC Rating, LSIG
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | Basic Package, Vive Enabled | Number of Poles | 3 |
| Interrupt Rating | 35/25 kA @ 480V/600 V | Amperage Rating | 400 A |
| Voltage Rating | 600 V | Frequency Rating | 50/60 Hz |
| Trip Type | Electronic LS, Digitrip 310 RMS | Application | For Circuit Protection |
| UPC | 804766393136 |
Packages
| 1 - UNIT - 1 |