Description
Type QT Dual (Twin) Circuit Breaker, Dual Pole, 120V, 15-15A, 10kA, Plug-in, 1/2 Inch per Pole
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | Circuit Breaker | Type | QNRH |
| Number of Poles | 1 | Interrupt Rating | 10 kA |
| Amperage Rating | 200 A | Voltage Rating | 120 V |
| Terminal Connection | Plug-In | Mounting Type | Plug-In |
| Trip Range | Thermal Magnetic | Frequency Rating | 60 Hz |
| Conductor Size | 8-6AWG(CU)/8-4AWG(AL) | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | N/A |
| Trip Type | Thermal Magnetic | Dimensions | 3 in L x 1 in W x 3 in H |
| Standards | UL 489 | Application | For Electrical Distribution |
| UPC | 783643156609 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |