Description
Type QP Molded Case Circuit Breaker, 3 Pole, 240V, 70A, 10kA, Plug-in, 1 Inch per Pole
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | Circuit Breaker | Type | QP/MP |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 200 A | Voltage Rating | 120 V |
| Terminal Connection | Plug-In | Mounting Type | Plug-In |
| Trip Range | Thermal Magnetic | Frequency Rating | 60 Hz |
| Conductor Size | 8-4AWG(CU)/8-2AWG(AL) | Actuator | N/A |
| Auxiliary Contacts | N/A | Frame | QP(125A) |
| Trip Type | Thermal Magnetic | Dimensions | 7 in L x 2 in W x 3.7 in H |
| Standards | UL489 Listed | Application | Electrical Distribution |
| UPC | 783643148451 |
Packages
| 1 - UNIT - 1 |