Abbotsford
GEDTHQL2140

GESCAN THQL2140 40Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $44.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2140

Description

Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2140 breaker features 2 poles, an ampere rating of 40 A, an interrupting rating of 10kAIC, and a voltage of 120/240V.

Specifications

Brand Name GE Item Name Feeder Plug-In Circuit Breaker
Type Internal Common Trip, Type THQL Number of Poles 2
Interrupt Rating 10 kA at 120/240 VAC Amperage Rating 40 A
Voltage Rating 120/240 VAC Terminal Connection Box Lug
Mounting Type Plug-In Phase 1
Conductor Size 8-3 AWG Copper/Aluminum Frame Q-Line
Trip Type Non-Interchangeable Dimensions 3.28 in L x 2 in W x 2.38 in D
Standards HACR Rated, GSA Compliant, UL Listed Application For Residential Load Centers
UPC 783164012934

Packages

1 - UNIT - 1