Abbotsford
GEDTHQL2160

GESCAN THQL2160 60Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $50.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2160

Description

Specifications

Brand Name GE Item Name Feeder Plug-In Circuit Breaker
Type Internal Common Trip, Type THQL Number of Poles 2
Interrupt Rating 10 kA at 120/240 VAC Amperage Rating 60 A
Voltage Rating 120/240 VAC Terminal Connection Box Lug
Mounting Type Plug-In Phase 1
Conductor Size 8-3 AWG Copper/Aluminum Frame Q-Line
Trip Type Non-Interchangeable Dimensions 3.28 in L x 2 in W x 2.38 in D
Standards HACR Rated, GSA Compliant, UL Listed Application For Residential Load Centers
UPC 783164048483

Packages

1 - UNIT - 1