Description
Feeder plug-in circuit breaker is a smaller, smarter solution for quality-conscious contractors and homeowners. With non-interchangeable trip style and Q-line frame. Half the width of standard breakers, they allow use of smaller load centres and for maximum savings of space and money. THQP breakers are one-half the width of standard GE breakers but identical in design.
Specifications
| Brand Name | Emerson | Item Name | Feeder Plug-In Circuit Breaker |
| Type | Standard, Internal Common Trip Bar | Series | THQP |
| Number of Poles | 2 | Interrupt Rating | 10 kA at 120/240 VAC |
| Amperage Rating | 40 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Box Lug | Mounting Type | Plug-in |
| Phase | 1 | Conductor Size | 8 - 4 kcmil Copper and Aluminum |
| Frame | Q-Line | Trip Type | Non-Interchangeable |
| Dimensions | 3.28 in L x 1 in W x 2.38 in D | Standards | UL Listed, HACR Rated, GSA Compliant |
| Application | For Residential Load Centers |
Packages
| 1 - UNIT - 1 |