Abbotsford
GEDTHQP215

GESCAN THQP215 15Amp 120/240VAC 2 Pole General Electric THQP Q-Line Circuit Molded Case Plug-in Circuit Breaker

Price $44.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQP215

Description

Feeder plug-in circuit breaker is a smaller, smarter solution for quality-conscious contractors and homeowners. With non-interchangeable trip style and Q-line frame. Half the width of standard breakers, they allow use of smaller load centres and for maximum savings of space and money. THQP breakers are one-half the width of standard GE breakers but identical in design.

Specifications

Brand Name Emerson Item Name Feeder Plug-In Circuit Breaker
Type Standard, Internal Common Trip Bar Series THQP
Number of Poles 2 Interrupt Rating 10 kA at 120/240 VAC
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Plug-in
Phase 1 Conductor Size 14 - 8 kcmil Copper, 12 - 8 kcmil Aluminum
Frame Q-Line Trip Type Non-Interchangeable
Dimensions 3.28 in L x 1 in W x 2.38 in D Standards UL Listed, HACR Rated, GSA Compliant
Application For Residential Load Centers

Packages

1 - UNIT - 1