Description
Type QE Molded Case Circuit Breaker, 2 Pole, 120/240V, 15A, 10kA, Plug-in, 1 Inch per Pole, GFCI 30mA
Specifications
| Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
| Type | Low Voltage, Miniature | Number of Poles | 2 |
| Interrupt Rating | 10 kA | Amperage Rating | 15 A |
| Voltage Rating | 120/240 V | Terminal Connection | Plug-In |
| Trip Range | 30 mA | Dimensions | 4 in W x 3 in D x 6 in H |
| Standards | UL 489 Listed | Application | For Residential |
| UPC | 195125299726 |
Packages
| 1 - UNIT - 1 |