Description
Type QE Molded Case Circuit Breaker, 2 Pole, 120/240V, 20A, 10kA, Plug-in, 1 Inch per Pole, GFCI 30mA
Specifications
| Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
| Type | Low Voltage, Miniature | Number of Poles | 2 |
| Interrupt Rating | 10 kA | Amperage Rating | 20 A |
| Voltage Rating | 240 V | Terminal Connection | Plug-In |
| Trip Range | 30 mA | Dimensions | 3 in W x 7 in D x 2.8 in H |
| Standards | UL 489 Listed | Application | For Residential |
| UPC | 195125299740 |
Packages
| 1 - UNIT - 1 |