Description
20A 1-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. 120/240V
Specifications
| Brand Name | Leviton | Sub Brand | BRANCH BREAKERS |
| Item Name | Branch Circuit Breaker | Type | Standard |
| Number of Poles | 1 | Amperage Rating | 20 A |
| Voltage Rating | 120/240 V | Mounting Type | Plug-On |
| Trip Type | Thermal Magnetic | UPC | 078477644621 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |