ABB TG3225 400Amp 240V 2 Pole Spec-Setter™ Safety Switch, NEMA 1
Description
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp).
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Disconnect Safety Switch | Type | Fusible, General Duty |
| Voltage Rating | 240 VAC | Amperage Rating | 400 A |
| Fuse Type | Class H/J/K/R | Number of Poles | 2 |
| Number of Wires | 3 | Wire Size | (1) 2 AWG - 600 KCMIL or (2) 1/0 AWG - 250 KCMIL Copper/Aluminum |
| Series/Model | TG | Frequency Rating | 50/60 Hz |
| Housing Material | Steel | Mounting Type | 3-Point/Self-Leveling |
| NEMA Rating | NEMA 1 | Temperature Rating | 60/75 °C |
| Dimensions | 21.6 in W x 8.7 in D x 49.4 in H | Standards | Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) |
| Application | For Residential or Light Commercial Application |
Packages
| 1 - UNIT - 1 |