Description
Metallic, 30A Fusible disconnects. Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance. Listed for use as service entrance.
Specifications
| Brand Name | Midwest Electric | Item Name | Disconnect Safety Switch |
| Type | Fusible | Voltage Rating | 120/240 VAC |
| Amperage Rating | 30 A | Phase | 1 |
| Interrupt Rating | 10 kA | Number of Poles | 2 |
| Wire Size | 14-8 AWG Solid, 14-3 AWG Copper Stranded Line/Load, 12-8 AWG Solid, 12-3 AWG Aluminum Stranded Line/Load | Housing Material | Steel |
| Finish | Zinc-Plated | Mounting Type | Surface |
| NEMA Rating | NEMA 3R | Dimensions | 5 in W x 2-1/8 in D x 7 in H |
| Standards | RoHS Compliant, UL/cUL Listed | UPC | 784567301021 |
Packages
| 6 - UNIT - (6) |