Description
Double throw switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required. Available in versions 2 or 3 poles at 240vac or 600vac only switch non protected less neutral or protected by class H fuses rated up to 10KA. Enclosures come in type 1 indoor use for protected model and type 1 indoor and type 3R outdoor for non protected models.
Specifications
| Brand Name | Siemens | Sub Brand | Safety Switches |
| Item Name | Safety Switch | Type | Non-Fused, Toggle, Double Throw |
| Voltage Rating | 600 V | Amperage Rating | 400 A |
| Load Rating | 3 W | Number of Poles | 3 |
| Number of Wires | 3 | Connection Type | Screw |
| Operating Cycles | 6050 | Frequency Rating | 60 Hz |
| Housing Material | Steel | Mounting Type | 2 or 3 Point Mounting Holes |
| NEMA Rating | NEMA 1 | Temperature Rating | -20 to 120 °F Ambient |
| Environmental Conditions | Indoor | Standards | CSA Certified |
| Application | For Indoor use | UPC | 783643454705 |
Packages
| 1 - UNIT - 1 |