ABB TG3325 3Pole 400Amp 240V NEMA 1 GE Distribution Fusible Switch
Description
General duty fusible switch. 400 A, 240 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (1) 2 to 600 or (2) 1/0 to 250 KCMIL (copper/aluminium) wire range. 50 HP at 240 VAC (3-phase) NEC standard. 100 HP at 240 VAC (3-phase) time delay. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | General-Duty, TG Type, Fusible |
| Voltage Rating | 240 V | Amperage Rating | 400 A |
| Phase | 1, 3 | Fuse Type | Class K, H, R |
| Number of Poles | 3 | Number of Wires | 3 |
| Wire Size | (1) 1/0 AWG - 600 kcmil, (2) 1/0 AWG - 250 kcmil | Frequency Rating | 50/60 Hz |
| NEMA Rating | NEMA 1 | Dimensions | 21.6 in W x 8.7 in D x 49.4 in H |
| Standards | NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04, WS-865C, NEMA KS1 | Application | For residential and light commercial applications |
| UPC | 783164008593 |
Packages
| 1 - UNIT - 1 |