gedtc72368

ABB TC72368 1200Amp 600V 3Pole Nema1 General Electric Fusible Heavy Duty Switch

Available for Backorder
Price $28,384.36 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tc72368

Description

Heavy duty fusible switch. 800 A, 1200 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (4) 3/0 to 800 KCMIL MCM (copper/aluminium) wire range. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Voltage Rating 600 VAC Amperage Rating 1,200 A
Number of Poles 3 Pole Standards Yes
Application Heavy UPC 783164003703

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok