Abbotsford
GEDTH4323

ABB TH4323 3Pole 100Amp 240V 4W Nema1 GE Distribution Heavy Duty Fused Switch

Price $531.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH4323

Description

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 240 VAC Amperage Rating 100 A
Phase 1/3 Fuse Type Cartridge, Class R
Number of Poles 3 Number of Wires 4
Wire Size 10-1/0 AWG Copper/Aluminum Series/Model TH
Frequency Rating 50/60 Hz Mounting Type 3-Point/Self-Leveling
NEMA Rating NEMA 1 Temperature Rating 60/75 °C
Dimensions 9.3 in W x 4.8 in D x 21.3 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04)
Application For Commercial and Industrial Applications UPC 783164009255

Packages

1 - UNIT - 1