×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTH3225R

ABB TH3225R 400Amp 240VAC 2-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Outdoor Safety Switch

Price $2,267.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3225R

Description

Heavy duty fusible switch. 400 A, 240 VAC, 2-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. (1) 2 to 600 or (2) 1/0 to 250 KCMIL (copper/aluminium) wire range. 50 HP at 240 VAC (3-phase) NEC standard. 125 HP at 240 VAC ( 3-phase) time delay. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Fusible
Voltage Rating 240 V Amperage Rating 400 A
Phase 3 Fuse Type Class R
Number of Poles 2 Number of Wires 3
Wire Size (1) 4 AWG - 600 kcmil, (2) 1/0 AWG - 250 kcmil Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 3R
Dimensions 23 in W x 8.5 in D x 49.5 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164061536

Packages

1 - UNIT - 1