Abbotsford
GEDTH3223

ABB TH3223 100Amp 240VAC 2-Pole 3-Wire NEMA 1 GE Distribution Heavy Duty Indoor Safety Switch

Price $520.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3223

Description

Heavy Duty Fusible NEMA Type 1 Indoor Safety Switch with 100 A rating, 2-pole, three wire, 240 V voltage. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 240 VAC Amperage Rating 100 A
Phase 1 Fuse Type Cartridge, Class H/J/R
Number of Poles 2 Number of Wires 3
Wire Size 10-1/0 AWG Copper/Aluminum Series/Model TH
Frequency Rating 50/60 Hz Mounting Type 3-Point/Self-Leveling
NEMA Rating NEMA 1 Temperature Rating 60/75 °C
Dimensions 9.3 in W x 4.8 in D x 21.3 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04)
Application For Commercial and Industrial Applications UPC 783164008999

Packages

1 - UNIT - 1