Abbotsford
GEDTH3361

ABB TH3361 30Amp 600Vac, 3-Pole, 3-Wire General Electric Heavy Duty Safety Switch, NEMA 1 (Indoor)

Price $244.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3361

Description

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches - type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.NEMA type 4X enclosure grade 304 stainless steel (catalog numbers with SS suffix).

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 30 A
Phase 1, 3 Fuse Type Cartridge, Class R
Number of Poles 3 Number of Wires 3
Wire Size 12-2 AWG Copper/Aluminum Series/Model TH Series
Frequency Rating 50/60 Hz Mounting Type 3-Point/Self-Leveling
NEMA Rating NEMA 1 Temperature Rating 60/75 °C
Dimensions 8.3 in W x 4 in D x 12.6 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA C22.2 No. 4-04)
Application Commercial and Industrial Applications UPC 783164009095

Packages

1 - UNIT - 1