Abbotsford
SIEHF364

SIEMENS US2:HF364 HDSS FUS 3P3W 600V 200A N1

Price $1,231.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:HF364

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (200A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (200A).

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Low Voltage, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 200 A
Number of Poles 3 Connection Type Mechanical Lug
Operating Cycles 8000 Housing Material Steel
Mounting Type Surface NEMA Rating NEMA 1
Temperature Rating -29 to 85 °C Standards UL 98 Listed
Application For Disconnecting Mean for Service Entrance/Loads UPC 783643151031

Packages

1 - UNIT - 1