Abbotsford
GEDTH3226

ABB TH3226 SW HD 2P 600A 240VFUSED

Price $4,898.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3226

Description

Safety switch. Heavy duty, TH type. Fusible, 2-poles. 600 A, NEMA type-3R enclosure type. 75 HP at 240 VAC, NEC standard, 200 HP at 240 VAC, time delay, 3-phase.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, Fusible, Type TH
Voltage Rating 240 VAC Amperage Rating 600 A
Phase 1 Interrupt Rating 200 kA
Number of Poles 2 Number of Wires 3
NEMA Rating NEMA 1 Dimensions 24-5/8 in W x 8-3/8 in D x 59-9/16 in H
Standards CSA Certified, Seismic Certified, UL Listed UPC 783164009033

Packages

1 - UNIT - 1