Abbotsford
GEDTC36367

ABB TC36367 800Amp 3Pole 600V Nema1 GE Distribution Heavy Duty Switch

Price $6,048.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC36367

Description

Heavy Duty Non-Fusible NEMA Type 1 Indoor Safety Switch with 800 A rating, 3-pole, three wire, 600 V voltage. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 800 A
Phase 1, 3 Number of Poles 3
Number of Wires 3 Wire Size (3) 2 AWG - 600 kcmil, (6) 1/0 AWG - 250 kcmil
Frequency Rating 50/60 Hz Housing Material Stainless Steel
NEMA Rating NEMA 1 Dimensions 31.3 in W x 10.5 in D x 52 in H
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164069785

Packages

1 - UNIT - 1