Abbotsford
GEDTHN3361SS

ABB THN3361SS 3Pole 60Amp 600V NEMA 4/4X GE Distribution Disconnect Heavy Duty Switch

Price $1,411.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3361SS

Description

Heavy duty non-fusible switch. 30 A, 600 VAC, 3-pole. 3-wire system. NEMA 4/4X (304SS) water/dust-tight enclosure. 12 to 2 AWG (copper/aluminium) wire range. 20 HP at 480 VAC, 30 HP at 600 VAC (3-phase) NEC standard. 5 HP at 250/600 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks. NEMA type 4X enclosure grade 304 stainless steel (catalogue numbers with SS suffix).

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Non-Fusible
Voltage Rating 600 V Amperage Rating 30 A
Phase 1, 3 Fuse Type Class J
Number of Poles 3 Number of Wires 3
Wire Size 12-2 AWG Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 4, 4X
Dimensions 9.4 in W x 4.9 in D x 11.3 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164089356

Packages

1 - UNIT - 1