Description
200Amp Neutral kit for Transfer Switch.
Specifications
| Brand Name | Midwest Electric | Item Name | Neutral Kit |
| Type | Insulated | Size | (2) 14 - 1/0 AWG, (3) 6 AWG - 250 kcmil Copper/Aluminum |
| For Use With | Stand by 200 A Transfer Switches | Application | For Stand By 200 A Transfer Switches |
| UPC | 784567650235 |
Packages
| 1 - UNIT - 1 |